Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC2-28 https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC2-2SPL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODh8aW1hZ2UvanBlZ3xhR1ptTDJnNVpTOHhNREl4TVRrME1UUTRNalV5Tmk5SlRrUk1MVXBNUTB0RFRGSmZVME15WHpKVFVFeGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmOTA2YmFlMGIxZmUyZjdiMWMxYTA3MjcwOWNkYmRmZDA2M2Q4YjExNzk3NjUxNTc1OGRkNWJmNWIzMjQ0NjZi
596711 Collars 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SC2-28

Description

SC2-28-SHAFT COLLAR-SPLIT 2PC BLK OX ; POR NON RETURNABLE

Shaft Collar; 1-3/4" Bore; Steel; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split

Part #

SC2-28-SHAFT COLLAR-SPLIT 2PC BLK OX

BDI #
596711

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.399
EAN
0685144632685
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Shaft Collar; 1-3/4" Bore; Steel; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh