

176697
Collars
BOSTON GEAR
BOSTON GEAR
SC243
BOSTON GEAR BOSTON GEAR
Description
SC243 SETSCREW COLLAR ; 1 PIECE
Shaft Collar; 2-7/16" Bore; Not Threaded; 3-1/2" Outside Diameter; 1" Width; Steel; One Piece Solid
Part #
SC243
BDI #
176697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC243/p/176697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.631
EAN
0781711677339
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67733
Long Description
Shaft Collar; 2-7/16" Bore; Not Threaded; 3-1/2" Outside Diameter; 1" Width; Steel; One Piece Solid
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh