REXNORD
REXNORD
SC3207
REXNORD REXNORD
Description
SC3207 ECCENTRIC LOCK SET COLLAR KIT ; ECCENTRIC FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For Spherical Roller Bearing
Part #
SC3207
BDI #
18146102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC3207/p/18146102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.454
EAN
0698210913526
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.25
Product Detail
Shaft Collar Kit
Product Specification
Eccentric Locking; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For Spherical Roller Bearing