REXNORD
REXNORD
SC3307
REXNORD REXNORD
Description
SC3307 ECCENTRIC LOCK SET COLLAR KIT ; ECCENTRIC FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For Spherical Roller Bearing
Part #
7571226
BDI #
18146104
Details
502.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC3307/p/18146104
Your Price
$ 502.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.906
EAN
0698210913533
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.44
Product Detail
Shaft Collar Kit
Product Specification
Eccentric Locking; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For Spherical Roller Bearing

