REXNORD
REXNORD
SC3315
REXNORD REXNORD
Description
SC3315 ECCENTRIC LOCK SET COLLAR KIT ; ECCENTRIC FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For Spherical Roller Bearing
Part #
7571228
BDI #
18146106
Details
935.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC3315/p/18146106
Your Price
$ 935.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
1.361
EAN
0698210913540
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.27
Product Detail
Shaft Collar Kit
Product Specification
Eccentric Locking; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Eccentric Locking; One Piece Solid; Steel Material; For Spherical Roller Bearing