

BOSTON GEAR
BOSTON GEAR
SSC31
BOSTON GEAR BOSTON GEAR
Description
SSC31 SETSCREW COLLAR ; STAINLESS STEEL
Shaft Collar; 5/16" Bore; Not Threaded; 5/8" Outside Diameter; 11/32" Width; Stainless Steel; One Piece Solid
Part #
67743
BDI #
176707
Details
78.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SSC31/p/176707
Your Price
$ 78.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.01
EAN
0781711677438
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistant and Non-Magnetic
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67743
Long Description
Shaft Collar; 5/16" Bore; Not Threaded; 5/8" Outside Diameter; 11/32" Width; Stainless Steel; One Piece Solid
Width
0.344 Inch | 8.738 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh