TIMKEN
TIMKEN
K22407-2
TIMKEN TIMKEN
Description
K22407-2 TAPER ROLLER BRG SHIM ; 153.2MM BORE DIA K2 SERIES
Cup Shim; 0.07 Thickness; Silver
Part #
K22407
BDI #
1361722
Details
21.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/K22407-2/p/1361722
Your Price
$ 21.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.129
EAN
0053893205380
Product Group - BDI
B02222
Noun
Shims
Keyword String
Cup
Manufacturer URL
https://www.timken.com
Weight / LBS
0.001
Product Detail
Cup Shim
Product Specification
Cup Shim; 0.07 Thickness; Silver
Long Description
Cup Shim; 0.07 Thickness; Silver