https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhRFF6TDJnMk5TODVPRE01TlRVM09UTTFNVE0wTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEV5WDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGZkZDM1OTIwNjIyM2FhZGRjMDBiZWYwNjc3YjQ3MDhhYTcyMDRhOTliY2Q4ZTczZjMxYWU5MWZkZWE4NmE5MjY
FENNER DRIVES
FENNER DRIVES
B-LOC B112 2-3/8IN
FENNER DRIVES FENNER DRIVES
Description
B112 2-3/8 B-LOC KEYLESS BUSHING
Keyless Screw Locking Assembly; 2-3/8" Bore; 3.543" Outside Diameter; 2.598" Length; Steel; B112 Series; M8 X 55 Cap Screw
Part #
B122206
BDI #
17282844
Details
450.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-2-3-8IN/p/17282844
Your Price
$ 450.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.4
EAN
0662345042475
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M8 X 55
Other Features
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 2-3/8"
Manufacturer Internal Number
B122206
Weight / LBS
3.1
Long Description
Keyless Screw Locking Assembly; 2-3/8" Bore; 3.543" Outside Diameter; 2.598" Length; Steel; B112 Series; M8 X 55 Cap Screw
Outside Diameter
3.543 Inch | 90 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
2.598 Inch | 66 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh