https://www.bdiexpress.com/medias/INDFEELCKASY-B112-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2OHxpbWFnZS9qcGVnfGFEWTJMMmhoTUM4eE1EYzNNVEV3TVRNMU1UazJOaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXhNbDlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDA4ZGVkNWM5ZTZmNzBkZTU5M2E1ZjYwY2YwNjhlOTg0NzU1NjEzOTBjNmE1ZTg2ZmUyMWU1MzM5OGU5ZjlkNjA
FENNER DRIVES
FENNER DRIVES
B-LOC B112 60MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 60MM KEYLESS BUSHING ; 90MM OD
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 66MM Length; Steel; B112 Series; M8 X 55 Cap Screw
Part #
B121060
BDI #
17282818
Details
463.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-60MM/p/17282818
Your Price
$ 463.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.4
EAN
0662345042185
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M8 X 55
Other Features
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 60mm x 90mm
Manufacturer Internal Number
B121060
Weight / LBS
3.086
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 66MM Length; Steel; B112 Series; M8 X 55 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh