

CLIMAX METAL
CLIMAX METAL
C405E-725
CLIMAX METAL CLIMAX METAL
Description
C405E-725 KEYLESS LOCKING ASSEMBLY ; 7.25" X 9.843" HEAVY-DUTY
Keyless Locking Assembly; 7-1/4" Bore; 9-27/32" Outside Diameter; 5.866" Length; 6.496" Length Including Cap; Steel; C405 Series; M16 X 110 Cap Screw
Part #
C405E-725
BDI #
194413

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-725/p/194413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
47
EAN
0044861086377
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M16 X 110
Other Features
16 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-725
Weight / LBS
47
Long Description
Keyless Locking Assembly; 7-1/4" Bore; 9-27/32" Outside Diameter; 5.866" Length; 6.496" Length Including Cap; Steel; C405 Series; M16 X 110 Cap Screw
Bore
7.25 Inch | 184.15 Millimeter
Length Including Cap
6.496 Inch | 164.998 Millimeter
Outside Diameter
9.843 Inch | 250.012 Millimeter
Length
5.866 Inch | 148.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh