https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
CLIMAX METAL
CLIMAX METAL
C415M-160x210
CLIMAX METAL CLIMAX METAL
Description
C415M-160X210 KEYLESS LOCKING ASSEMBLY ; 6.299" ID X 8.268" OD
Keyless Locking Assembly; 160MM Bore; 210MM Outside Diameter; 81.991MM Length; 94.005MM Length Including Cap; Steel; C415 Series; M12 X 70 Cap Screw
Part #
C415M-160X210
BDI #
194480
Details
1893.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415M-160x210/p/194480
Your Price
$ 1,893.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
16
EAN
0044861047361
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M12 X 70
Other Features
16 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415M-160X210
Weight / LBS
4
Long Description
Keyless Locking Assembly; 160MM Bore; 210MM Outside Diameter; 81.991MM Length; 94.005MM Length Including Cap; Steel; C415 Series; M12 X 70 Cap Screw
Length
3.228 Inch | 81.991 Millimeter
Length Including Cap
3.701 Inch | 94.005 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

