Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLDA24/50 NR. KLDA024 https://www.bdiexpress.com/medias/INDPTILCKASY-KLDA-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MTd8aW1hZ2UvanBlZ3xhRGxsTDJoa1pTODVPRE0wTkRrME5qSXpOemMwTDBsT1JGQlVTVXhEUzBGVFdWOUxURVJCWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDAyN2UwNGYyMDRhODI1NzQ0MDIwMzYwYWIyNmUwYWFhYTNjZjc4NDgyZjE3MzJkZTRjZTlmY2ZjOGUxMGVkY2Q
1404945 Keyless Locking Assemblies 

SATI SATI

KLDA24/50 NR. KLDA024

Description

SATI KLDA24/50 NR. KLDA024

Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 26MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLDA Series; M6 X 25 Cap Screw

Part #

KLDA24/50 NR. KLDA024

BDI #
1404945

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.45
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLDA
Cap Screw
M6 X 25
Other Features
6 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 26MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLDA Series; M6 X 25 Cap Screw
Bore
0.945 Inch | 24 Millimeter
Length
1.024 Inch | 26 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh