

SATI
SATI
KLDA45/75 NR. KLDA045
SATI SATI
Description
SATI KLDA45/75 NR. KLDA045
Keyless Screw Locking Assembly; 45MM Bore; 75MM Outside Diameter; 47MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLDA Series; M8 X 30 Cap Screw
Part #
KLDA45/75 NR. KLDA045
BDI #
1404950
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLDA45-75-NR-KLDA045/p/1404950
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.5
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLDA
Cap Screw
M8 X 30
Other Features
6 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 45MM Bore; 75MM Outside Diameter; 47MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLDA Series; M8 X 30 Cap Screw
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh