

PT INTERNATIONAL
PT INTERNATIONAL
KLEE190/250
PT INTERNATIONAL PT INTERNATIONAL
Description
KLEE190/250 KEYLESS BUSHING ; SERIES EE 190/250
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Part #
KLEE190/250
BDI #
19419692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE190-250/p/19419692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
17.963
EAN
0800675280840
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M16 X 120
Other Features
16 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLEE190/250
Weight / LBS
39.683
Long Description
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Length
5.827 Inch | 148 Millimeter
Bore
7.48 Inch | 190 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh