

PT INTERNATIONAL
PT INTERNATIONAL
KLGG170/225
PT INTERNATIONAL PT INTERNATIONAL
Description
KLGG170/225 KEYLESS BUSHING ; SERIES GG 170/225
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 44MM Length; 14MM Additional Length for Cap; Steel; KLGG Series; M14 X 40 Cap Screw
Part #
KLGG170/225
BDI #
19419748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG170-225/p/19419748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.489
EAN
0800675281724
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M14 X 40
Other Features
22 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLGG170/225
Weight / LBS
12.125
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 44MM Length; 14MM Additional Length for Cap; Steel; KLGG Series; M14 X 40 Cap Screw
Additional Length for Cap
0.551 Inch | 14 Millimeter
Length
1.732 Inch | 44 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh