

PT INTERNATIONAL
PT INTERNATIONAL
KLNN85/96
PT INTERNATIONAL PT INTERNATIONAL
Description
KLNN85/96 KEYLESS BUSHING ; KEYLESS HUB SERIES NN 85/96
Keyless Split Ring Locking Assembly; 85MM Bore; 96MM Outside Diameter; 17MM Length; Steel; KLNN Series
Part #
2101016287
BDI #
19419867
Details
59.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLNN85-96/p/19419867
Your Price
$ 59.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.181
EAN
0800675282622
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
KLNN
Other Features
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Weight / LBS
0.4
Long Description
Keyless Split Ring Locking Assembly; 85MM Bore; 96MM Outside Diameter; 17MM Length; Steel; KLNN Series
Bore
3.346 Inch | 85 Millimeter
Length
0.669 Inch | 17 Millimeter
Outside Diameter
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh