Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLPP155/265 https://www.bdiexpress.com/medias/INDPTILCKASY-KLPP-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NzB8aW1hZ2UvanBlZ3xhRE5tTDJneFpTODVOamMyTURnNU1UazJOVGMwTG1wd1p3fGVmOGE0YzQ5NzRjODczYTFmNDA5YWY5MmNkNTZjZWI1ZTA1NDM4NTIyZWUyNWExZjY0NTQwM2U5YTVmY2Q2ZWI
19419874 Keyless Locking Assemblies 

PT INTERNATIONAL PT INTERNATIONAL

KLPP155/265

Description

KLPP155/265 KEYLESS BUSHING ; SERIES PP 155/265

Keyless Shrink Disc Locking Assembly; 155MM Bore; 265MM Outside Diameter; 64.5MM Length; 7.5MM Additional Length for Cap; Steel; KLPP Series; M12 X 50 Cap Screw

Part #

KLPP155/265

BDI #
19419874

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
15.967
EAN
0800675282783
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
KLPP
Cap Screw
M12 X 50
Other Features
12 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLPP155/265
Weight / LBS
35.274
Long Description
Keyless Shrink Disc Locking Assembly; 155MM Bore; 265MM Outside Diameter; 64.5MM Length; 7.5MM Additional Length for Cap; Steel; KLPP Series; M12 X 50 Cap Screw
Bore
6.102 Inch | 155 Millimeter
Length
2.539 Inch | 64.5 Millimeter
Outside Diameter
10.433 Inch | 265 Millimeter
Additional Length for Cap
0.295 Inch | 7.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh