Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHF FX10-42X75 https://www.bdiexpress.com/medias/INDSKFLCKASY-FX10-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MDR8aW1hZ2UvanBlZ3xhR0ZtTDJnMU1pOHhNREl6TlRnM056TTFPVFkwTmk5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfGQ2ZjM1M2NjNzY5YjQ2MmEwMTAyODY2NTViZDcxNWI0YzYxNzAzMzczMDFhYmY0NWY2MDI5NjZhYjgxMWQyODg
1290451 Keyless Locking Assemblies 

SKF SKF

PHF FX10-42X75

Description

PHF FX10-42X75 KEYLESS BUSHING ; NON-RETURNABLE

Locking Assembly; 42MM Bore; 75MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw

Part #

PHF FX10-42X75

BDI #
1290451

Details

61.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.6
EAN
7316574531639
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M8
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.32277
Long Description
Locking Assembly; 42MM Bore; 75MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw
Bore
1.654 Inch | 42 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Additional Length for Cap
0.374 Inch | 9.5 Millimeter
Length
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh