https://www.bdiexpress.com/medias/INDSKFLCKASY-FX130-STL-6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjF8aW1hZ2UvanBlZ3xhRGM0TDJoa1pDOHhNREl6TlRnM09USXlOelF5TWk5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TXpCZlUxUk1YelpmTXpBd2VETXdNQzVxY0djfGMxMGQwYzk5OGJkMzk1YzU3OWQ0ZDc0N2I1NjQzZDQ4MGI2ZjM0NmY2YTAzNWRlNTUwMWZlMDg0N2MyZDIxZGM
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX130-STL-6-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjF8aW1hZ2UvanBlZ3xhRGM0TDJoa1pDOHhNREl6TlRnM09USXlOelF5TWk5SlRrUlRTMFpNUTB0QlUxbGZSbGd4TXpCZlUxUk1YelpmTXpBd2VETXdNQzVxY0djfGMxMGQwYzk5OGJkMzk1YzU3OWQ0ZDc0N2I1NjQzZDQ4MGI2ZjM0NmY2YTAzNWRlNTUwMWZlMDg0N2MyZDIxZGM
SKF
SKF
PHF FX130-48X90
SKF SKF
Description
PHF FX130-48X90 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 48MM Bore; 90MM Outside Diameter; Keyless Screw Locking Assembly; 85MM Length; 8MM Additional Length For Cap; Steel; FX130 Series; M8 Cap Screw
Part #
PHF FX130-48X90
BDI #
24759375
Details
104.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX130-48X90/p/24759375
Your Price
$ 104.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
2.392
EAN
7316574533046
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX130
Cap Screw
M8
Other Features
6 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
5.29109
Long Description
Locking Assembly; 48MM Bore; 90MM Outside Diameter; Keyless Screw Locking Assembly; 85MM Length; 8MM Additional Length For Cap; Steel; FX130 Series; M8 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
1.89 Inch | 48 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


