https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhR05pTDJoaFpTOHhNREl6TlRnNE1UVTROamN4T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfDZiNTRkZDRjNjYxY2UyZDMxMjEwODhmZjA2ODQ5OTEwYzg4MzZmZGE1Njc1N2VlOGE2ZWJkYWFlMjNlYjAzZDM
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX20-STL-12-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTZ8aW1hZ2UvanBlZ3xhR05pTDJoaFpTOHhNREl6TlRnNE1UVTROamN4T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGd5TUY5VFZFeGZNVEpmTXpBd2VETXdNQzVxY0djfDZiNTRkZDRjNjYxY2UyZDMxMjEwODhmZjA2ODQ5OTEwYzg4MzZmZGE1Njc1N2VlOGE2ZWJkYWFlMjNlYjAzZDM
SKF
SKF
PHF FX20-75X95
SKF SKF
Description
PHF FX20-75X95 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 75MM Bore; 95MM Outside Diameter; Keyless Screw Locking Assembly; 96MM Length; 10MM Additional Length For Cap; Steel; FX20 Series; M10 Cap Screw
Part #
PHF FX20-75X95
BDI #
1290502
Details
181.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX20-75X95/p/1290502
Your Price
$ 181.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.023
EAN
7316574533411
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX20
Cap Screw
M10
Other Features
9 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
6.61387
Long Description
Locking Assembly; 75MM Bore; 95MM Outside Diameter; Keyless Screw Locking Assembly; 96MM Length; 10MM Additional Length For Cap; Steel; FX20 Series; M10 Cap Screw
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

