https://www.bdiexpress.com/medias/INDSKFLCKASY-FX51-STL-8-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4MDR8aW1hZ2UvanBlZ3xhRGt3TDJoaU9DOHhNREl6Tmpjek9UZzNPRGswTWk5SlRrUlRTMFpNUTB0QlUxbGZSbGcxTVY5VFZFeGZPRjh6TURCNE16QXdMbXB3Wnd8NzY5ZmEzNDhmMGVlNWE1Yjg1M2I1NTQ4NzQwZjFkOTY1ZDhkNDRmMDE0M2JlMGY1ZGIyNzRiNTMxM2Y2ZWE0Mg
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX51-STL-8-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4MDR8aW1hZ2UvanBlZ3xhRGt3TDJoaU9DOHhNREl6Tmpjek9UZzNPRGswTWk5SlRrUlRTMFpNUTB0QlUxbGZSbGcxTVY5VFZFeGZPRjh6TURCNE16QXdMbXB3Wnd8NzY5ZmEzNDhmMGVlNWE1Yjg1M2I1NTQ4NzQwZjFkOTY1ZDhkNDRmMDE0M2JlMGY1ZGIyNzRiNTMxM2Y2ZWE0Mg
SKF
SKF
PHF FX51-40X65
SKF SKF
Description
PHF FX51-40X65 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 40MM Bore; 65MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 6MM Additional Length For Cap; Steel; FX51 Series; M6 Cap Screw
Part #
PHF FX51-40X65
BDI #
1290534
Details
39.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX51-40X65/p/1290534
Your Price
$ 39.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.5
EAN
7316574530212
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX51
Cap Screw
M6
Other Features
8 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.10231
Long Description
Locking Assembly; 40MM Bore; 65MM Outside Diameter; Keyless Screw Locking Assembly; 28MM Length; 6MM Additional Length For Cap; Steel; FX51 Series; M6 Cap Screw
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Length
1.102 Inch | 28 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

