https://www.bdiexpress.com/medias/INDSKFLCKASY-FX60-STL-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTJ8aW1hZ2UvanBlZ3xhR0V4TDJobVppOHhNREl6TmpjME16UTFNRFkxTkM5SlRrUlRTMFpNUTB0QlUxbGZSbGcyTUY5VFZFeGZPRjh6TURCNE16QXdMbXB3Wnd8YWMxODBmNWZhOWNhZjRiNjBhYWUwNTIwNjkxNjQ0MGM0YWQyOWE1NjUyY2Q1ZWM1OTQ2Njc5YmJlNThkNDVlZg
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX60-STL-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTJ8aW1hZ2UvanBlZ3xhR0V4TDJobVppOHhNREl6TmpjME16UTFNRFkxTkM5SlRrUlRTMFpNUTB0QlUxbGZSbGcyTUY5VFZFeGZPRjh6TURCNE16QXdMbXB3Wnd8YWMxODBmNWZhOWNhZjRiNjBhYWUwNTIwNjkxNjQ0MGM0YWQyOWE1NjUyY2Q1ZWM1OTQ2Njc5YmJlNThkNDVlZg
SKF
SKF
PHF FX60-40X65
SKF SKF
Description
PHF FX60-40X65 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 40MM Bore; 65MM Outside Diameter; Keyless Screw Locking Assembly; 45MM Length; 6MM Additional Length For Cap; Steel; FX60 Series; M6 Cap Screw
Part #
PHF FX60-40X65
BDI #
1290554
Details
63.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX60-40X65/p/1290554
Your Price
$ 63.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.609
EAN
7316574530373
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX60
Cap Screw
M6
Other Features
8 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
1.54324
Long Description
Locking Assembly; 40MM Bore; 65MM Outside Diameter; Keyless Screw Locking Assembly; 45MM Length; 6MM Additional Length For Cap; Steel; FX60 Series; M6 Cap Screw
Outside Diameter
2.559 Inch | 65 Millimeter
Length
1.772 Inch | 45 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

