https://www.bdiexpress.com/medias/INDSKFLCKASY-FX60-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0OTl8aW1hZ2UvanBlZ3xhREF4TDJobU1pOHhNREl6TmpjME16QTFOelF6T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGcyTUY5VFZFeGZNekF3ZURNd01DNXFjR2N8NTE2ODBkYWY3YjVhMjk4NzhlZDY5NDZkYjRiNjI4MjgyMzRmN2NiN2Q1MDdiNjRkMTEzOGJjODA0Mzg2ZjEzZA
https://www.bdiexpress.com/medias/INDSKFLCKASY-FX60-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0OTl8aW1hZ2UvanBlZ3xhREF4TDJobU1pOHhNREl6TmpjME16QTFOelF6T0M5SlRrUlRTMFpNUTB0QlUxbGZSbGcyTUY5VFZFeGZNekF3ZURNd01DNXFjR2N8NTE2ODBkYWY3YjVhMjk4NzhlZDY5NDZkYjRiNjI4MjgyMzRmN2NiN2Q1MDdiNjRkMTEzOGJjODA0Mzg2ZjEzZA
SKF
SKF
PHF FX60-90X130
SKF SKF
Description
PHF FX60-90X130 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 90MM Bore; 130MM Outside Diameter; Keyless Screw Locking Assembly; 78MM Length; 10MM Additional Length For Cap; Steel; FX60 Series; M10 Cap Screw
Part #
PHF FX60-90X130
BDI #
1291381
Details
305.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX60-90X130/p/1291381
Your Price
$ 305.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.822
EAN
7316574546961
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX60
Cap Screw
M10
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
8.37757
Long Description
Locking Assembly; 90MM Bore; 130MM Outside Diameter; Keyless Screw Locking Assembly; 78MM Length; 10MM Additional Length For Cap; Steel; FX60 Series; M10 Cap Screw
Bore
3.543 Inch | 90 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Length
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

