https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNTV8aW1hZ2UvanBlZ3xhRGc1TDJoa1pTOHhNRE0yTlRNeU1ETTJOREEyTWk5SlRrUlZVMVJNUTB0QlUxbGZRVk5mUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0ZjUxZGUyODg4YjFiZGIxMzhhMTJkMGI5ZDMyZGJhZGZkNTI1NzBjMzZkZTAzZjRkNjZmNjM1MGI2YzZhZjE1
TSUBAKI
TSUBAKI
PL040X065 AS
TSUBAKI TSUBAKI
Description
PL040X065 KEYLESS SCREW LOCKING ASSEMBLY ; 40MM BORE 65MM OD
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; AS Series; M6 X 18 Cap Screw
Part #
PL040X065
BDI #
928937
Details
210.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL040X065-AS/p/928937
Your Price
$ 210.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.5
EAN
0097039571625
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M6 X 18
Other Features
11 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL040X065
Weight / LBS
0.7
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; AS Series; M6 X 18 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Length
0.787 Inch | 20 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh