

TSUBAKI
TSUBAKI
PL2-7/16 AD
TSUBAKI TSUBAKI
Description
PL2-7/16 AD KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 2-7/16" Bore; 3.74" Outside Diameter; 2.52" Length; 0.315" Additional Length for Cap; Steel; AD Series; M8 X 50 Cap Screw
Part #
PL2-7/16 AD
BDI #
22379844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL2-7-16-AD/p/22379844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.82
EAN
0097039553546
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M8 X 50
Other Features
11 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL2GAD
Weight / LBS
4
Long Description
Keyless Screw Locking Assembly; 2-7/16" Bore; 3.74" Outside Diameter; 2.52" Length; 0.315" Additional Length for Cap; Steel; AD Series; M8 X 50 Cap Screw
Bore
2.438 Inch | 61.925 Millimeter
Length
2.52 Inch | 64 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh