RINGFEDER CORP
RINGFEDER CORP
RLK130 40X65 4204.040.001
RINGFEDER CORP RINGFEDER CORP
Description
RINGFEDER CORP RLK130 40X65 4204.040.001
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 42MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; RLK 130 Series; M6 Cap Screw
Part #
RLK130 40X65 4204.040.001
BDI #
1487673
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/RLK130-40X65-4204-040-001/p/1487673
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.27
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RLK 130
Cap Screw
M6
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
1.32277
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 42MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; RLK 130 Series; M6 Cap Screw
Length
1.654 Inch | 42 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh