TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1850 IN 1-3/4
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1850 IN 1-3/4 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 1-3/4" Bore; 2-15/16" Outside Diameter; 1.299" Length; 0.315" Additional Length for Cap; Steel; SLD1850 Series; M8 Cap Screw
Part #
SLD 1850 IN 1-3/4
BDI #
599103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1850-IN-1-3-4/p/599103
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.63
EAN
0697904981728
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1850
Cap Screw
M8
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1850 IN 1-3/4
Manufacturer Internal Number
98172
Weight / LBS
1.389
Long Description
Keyless Screw Locking Assembly; 1-3/4" Bore; 2-15/16" Outside Diameter; 1.299" Length; 0.315" Additional Length for Cap; Steel; SLD1850 Series; M8 Cap Screw
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.938 Inch | 74.625 Millimeter
Length
1.299 Inch | 33 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh