TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 2600 IN 6-7/16
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 2600 IN 6-7/16 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 5.748" Length; 0.63" Additional Length for Cap; Steel; SLD2600 Series; M16 Cap Screw
Part #
SLD 2600 IN 6-7/16
BDI #
598936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-2600-IN-6-7-16/p/598936
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.51
EAN
0697904980059
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M16
Other Features
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98005
Weight / LBS
29.762
Long Description
Keyless Screw Locking Assembly; 6-7/16" Bore; 8.858" Outside Diameter; 5.748" Length; 0.63" Additional Length for Cap; Steel; SLD2600 Series; M16 Cap Screw
Outside Diameter
8.858 Inch | 225 Millimeter
Length
5.748 Inch | 145.999 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


