https://www.bdiexpress.com/medias/INDXXXXXXXXX-20457077-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTh8aW1hZ2UvanBlZ3xhR1ZoTDJnME1TODVPRFl4TVRZek1qSXhNREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFExTnpBM04xOHpNREI0TXpBd0xtcHdad3xkOGRmZGM5YjE3MDNhNjI5ODlhMGMxMjI4MmUwNmI4ZWFiNDIzYzMwYTQ3Y2JkMGE1M2M4MjhhZTJmMzcyZmI1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20457077-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTh8aW1hZ2UvanBlZ3xhR1ZoTDJnME1TODVPRFl4TVRZek1qSXhNREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFExTnpBM04xOHpNREI0TXpBd0xtcHdad3xkOGRmZGM5YjE3MDNhNjI5ODlhMGMxMjI4MmUwNmI4ZWFiNDIzYzMwYTQ3Y2JkMGE1M2M4MjhhZTJmMzcyZmI1
RINGBALL
RINGBALL
TLK200 20X47
RINGBALL RINGBALL
Description
TLK200 20X47 KEYLESS LOCKING
Keyless Bushing; 20MM Bore; 47MM Outside Diameter; 20MM Length; 7.5MM Additional Length for Cap; Steel; TLK 200 Series; 8 M6 Cap Screw
Part #
TLK200 20X47
BDI #
20457077
Details
56.56
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK200-20X47/p/20457077
Your Price
$ 56.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.01
EAN
0623647408376
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Product Detail
Keyless Bushing
Product Specification
Keyless Bushing; 20MM Bore; 47MM Outside Diameter; 20MM Length; 7.5MM Additional Length for Cap; Steel; TLK 200 Series; 8 M6 Cap Screw
Long Description
Keyless Bushing; 20MM Bore; 47MM Outside Diameter; 20MM Length; 7.5MM Additional Length for Cap; Steel; TLK 200 Series; 8 M6 Cap Screw

