https://www.bdiexpress.com/medias/INDXXXXXXXXX-20457099-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODl8aW1hZ2UvanBlZ3xhRFF4TDJnME1pODVPRFl4TVRZek1qVXpOemt3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFExTnpBNU9WOHpNREI0TXpBd0xtcHdad3xjMTNlNjE0YzE5NjMxMTgwNzIyOGMyYTg5ZjBmNTgzMWVjNzdiNTFiZDVjMzM2NTVkMDE5YTQ3NzlhNDk2NDJj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20457099-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0ODl8aW1hZ2UvanBlZ3xhRFF4TDJnME1pODVPRFl4TVRZek1qVXpOemt3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFExTnpBNU9WOHpNREI0TXpBd0xtcHdad3xjMTNlNjE0YzE5NjMxMTgwNzIyOGMyYTg5ZjBmNTgzMWVjNzdiNTFiZDVjMzM2NTVkMDE5YTQ3NzlhNDk2NDJj
RINGBALL
RINGBALL
TLK200 45X75
RINGBALL RINGBALL
Description
TLK200 45X75 KEYLESS LOCKING
Keyless Bushing; 45MM Bore; 75MM Outside Diameter; 24MM Length; 9.5MM Additional Length for Cap; Steel; TLK 200 Series; 12 M8 Cap Screw
Part #
TLK200 45X75
BDI #
20457099
Details
77.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK200-45X75/p/20457099
Your Price
$ 77.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.01
EAN
0623647408482
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Product Detail
Keyless Bushing
Product Specification
Keyless Bushing; 45MM Bore; 75MM Outside Diameter; 24MM Length; 9.5MM Additional Length for Cap; Steel; TLK 200 Series; 12 M8 Cap Screw
Long Description
Keyless Bushing; 45MM Bore; 75MM Outside Diameter; 24MM Length; 9.5MM Additional Length for Cap; Steel; TLK 200 Series; 12 M8 Cap Screw

