https://www.bdiexpress.com/medias/INDREXLKDVCE-TOLLOK-TLK-603-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMjV8aW1hZ2UvanBlZ3xhR1l3TDJnNU1pOHhNRE0zTXpNM056TXlOekV6TkM5SlRrUlNSVmhNUzBSV1EwVmZWRTlNVEU5TFgxUk1TMTgyTUROZk16QXdlRE13TUM1cWNHY3wzYTc1N2NmNmY5ODBjMmZlNjA5OGYwOTdhNjYzMThlOTEzMjliZTg3NjAzZGYxZjAxNGM3YmU4ODlmYTI0YTRm
https://www.bdiexpress.com/medias/INDREXLKDVCE-TOLLOK-TLK-603-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMjV8aW1hZ2UvanBlZ3xhR1l3TDJnNU1pOHhNRE0zTXpNM056TXlOekV6TkM5SlRrUlNSVmhNUzBSV1EwVmZWRTlNVEU5TFgxUk1TMTgyTUROZk16QXdlRE13TUM1cWNHY3wzYTc1N2NmNmY5ODBjMmZlNjA5OGYwOTdhNjYzMThlOTEzMjliZTg3NjAzZGYxZjAxNGM3YmU4ODlmYTI0YTRm
REXNORD
REXNORD
TLK603-50MMX90MM-SHFDIA-1.496INX38MM
REXNORD REXNORD
Description
REXNORD TLK603-50MMX90MM-SHFDIA-1.496INX38MM
Shrink Disc; 50MM Bore; 90MM Outside Diameter; Self Centering; Medium-High Torque; 38MM Shaft Diameter; 8 M6 Tightening Screw
Part #
TLK603-50MMX90MM-SHFDIA-1.496INX38MM
BDI #
26934612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK603-50MMX90MM-SHFDIA-1-496INX38MM/p/26934612
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Disc
Keyword String
Shrink
Manufacturer URL
https://www.rexnord.com
Product Detail
Shrink Disc
Product Specification
50MM Bore; 90MM Outside Diameter; Self Centering; Medium-High Torque; 38MM Shaft Diameter; 8 M6 Tightening Screw
Long Description
Shrink Disc; 50MM Bore; 90MM Outside Diameter; Self Centering; Medium-High Torque; 38MM Shaft Diameter; 8 M6 Tightening Screw

