Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN26 https://www.bdiexpress.com/medias/INDDODLCKNUT-AN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFETXlMMmcyTmk4eE1EWTJNRGd4TnpBME16UTROaTlKVGtSRVQwUk1RMHRPVlZSZlFVNWZNekF3ZURNd01DNXFjR2N8NDc3N2FhMDIxZWY3NDdkNzM0YTM5YzNjMmMyNjAyYjYzNDg3NGQ5Y2E3M2RlY2RiZjA1MjZlNTBlOTAxZDBjNg
243658 Lock Nuts 

DODGE DODGE

AN26

Description

AN26 LOCKNUT ; POR NON RETURNABLE

Locknut; 6.75" Outside Diameter; 0.88" Nominal Thickness; W26 Lockwasher Part Number

Part #

AN26

BDI #
243658

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.2
EAN
0782475389131
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
041064
Weight / LBS
2.64
Product Detail
Locknut
Product Specification
6.75" Outside Diameter; 0.88" Nominal Thickness; W26 Lockwasher Part Number
Long Description
Locknut; 6.75" Outside Diameter; 0.88" Nominal Thickness; W26 Lockwasher Part Number