Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BMM-05 https://www.bdiexpress.com/medias/INDXXXLCKNUT-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhR015TDJneU5pODVPREExTmpBek16UXdNekU0TDBsT1JGaFlXRXhEUzA1VlZGOUNTRjh6TURCNE16QXdMbXB3Wnd8ZDMxZTgxMTk4OTAzMmVjZjkxOGNhMGE1NWJjZWEwNGRkMDk2MjlmOGFmZDE4MjljZDBjMGVhMGNkMTAxNWYyMA
967214 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

BMM-05

Description

BMM-05 LOCKNUT ; M25 X 1.5 THREAD 38MM OD 11MM THK

38MM Outside Diameter; 11MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

BMM-05

BDI #
967214

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.045
EAN
0751968370505
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M25 X 1.5
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
BMM-05
Weight / LBS
0.1
Long Description
38MM Outside Diameter; 11MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh