WHITTET-HIGGINS
WHITTET-HIGGINS
CNC12-10A
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC12-10A CLAMP NUT ; 10TPI SINGLE SPLIT ALUMINUM
10 Threads per Inch; 1-1/2" Outside Diameter; 1/2" Nominal Thickness; 0.75-10 Thread Size; 0.685" Thread Pitch Diameter Min; UNC Thread
Part #
CNC12-10A
BDI #
966808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC12-10A/p/966808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.033
EAN
0751968231219
Product Group - BDI
M02194
Threads per Inch
10
Thread Size
0.75-10
Thread Name
UNC
Other Features
Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.08
Long Description
10 Threads per Inch; 1-1/2" Outside Diameter; 1/2" Nominal Thickness; 0.75-10 Thread Size; 0.685" Thread Pitch Diameter Min; UNC Thread
Thread Pitch Diameter Min
0.685 Inch | 17.399 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh