SKF
SKF
HM 66 T
SKF SKF
Description
HM 66 T BRG LOCKNUT
Locknut; 410MM Outside Diameter; 40MM Nominal Thickness; TR330 X 5 Thread Size; MS66 Lockwasher Part Number; ISO Metric Thread
Part #
HM 66 T
BDI #
1302954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-66-T/p/1302954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
19.82
EAN
7316577106599
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR330 X 5
Lockwasher/Lockplate Part Number
MS66
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
44.9743
Long Description
Locknut; 410MM Outside Diameter; 40MM Nominal Thickness; TR330 X 5 Thread Size; MS66 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
1.575 Inch | 40 Millimeter
Outside Diameter
16.142 Inch | 410 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh