ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
KM-09 L/N
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
KM 09 ; LOCKNUT
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-09 Lockwasher Part Number; ISO Metric Thread
Part #
KM09
BDI #
17199323
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-09-L-N/p/17199323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M45 X 1.5
Lockwasher/Lockplate Part Number
MB-09
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Long Description
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-09 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.394 Inch | 10 Millimeter
Thread Pitch Diameter Min
1.733 Inch | 44.026 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Thread Pitch Diameter Max
1.738 Inch | 44.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh