ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
KM-11 L/N
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
KM 11 ; LOCKNUT
75MM Outside Diameter; 11MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; MB-11 Lockwasher Part Number; ISO Metric Thread
Part #
KM11
BDI #
17199325
Details
13.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-11-L-N/p/17199325
Your Price
$ 13.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.15
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M55 X 2
Lockwasher/Lockplate Part Number
MB-11
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
0.331
Long Description
75MM Outside Diameter; 11MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; MB-11 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
2.953 Inch | 75 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Min
2.114 Inch | 53.701 Millimeter
Thread Pitch Diameter Max
2.12 Inch | 53.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


