Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM 19 https://www.bdiexpress.com/medias/INDTIMLCKNUT-KM1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjJ8aW1hZ2UvanBlZ3xhRGM0TDJnM01DOHhNREkwTVRNMU1qZzVNalEwTmk5SlRrUlVTVTFNUTB0T1ZWUmZTMDB4WHpNd01IZ3pNREF1YW5CbnxhYzFiMGJlYzdiZmVkMGM2YWQxZmY3ZDlkY2I0Zjc1OTFhZWM2NjAwZmJmOTVhNDM5YjVlYmMwNmQ1NWEzODQ3
1362317 Lock Nuts 

TIMKEN TIMKEN

KM 19

Description

KM 19 BEARING LOCKNUT

Locknut; 125MM Outside Diameter; 17MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861MM Thread Pitch Diameter Max; MB-19 Lockwasher Part Number; ISO Metric Thread

Part #

KM 19

BDI #
1362317

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.6
EAN
0087796028715
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M95 X 2
Lockwasher/Lockplate Part Number
MB-19
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
1.45
Long Description
Locknut; 125MM Outside Diameter; 17MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861MM Thread Pitch Diameter Max; MB-19 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
4.921 Inch | 125 Millimeter
Nominal Thickness
0.669 Inch | 17 Millimeter
Thread Pitch Diameter Min
3.689 Inch | 93.701 Millimeter
Thread Pitch Diameter Max
3.695 Inch | 93.861 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh