ROD ENDS MECHANICAL
								ROD ENDS MECHANICAL
							
						
					KM-24 L/N
				 
				ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
						
                            
								KM 24 ; LOCKNUT
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
                         	Part #
	                    
	                      	KM24
							BDI #
						
	                      	17199338
							
						
Details
                    
                        69.65
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-24-L-N/p/17199338
						
		
		
		
				Your Price
				
						
							$ 69.65 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31161716
					Weight / Kilogram
				0.97
					Product Group - BDI
				B02222
					Threads per Inch
				
					Metric
			Thread Size
				
					M120 X 2
			Lockwasher/Lockplate Part Number
				
					MB-24
			Thread Name
				
					ISO Metric
			Other Features
				
					Carbon Steel
			Inch - Metric
				
					Metric
			Category - BDI
				
					Retaining and Locking Devices Locknut
			Harmonized Tariff Code
				
					7318.16.00.30
			Weight / LBS
				
					2.138
			Long Description
				
					155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
			Outside Diameter
				
					6.102 Inch | 155 Millimeter
			Nominal Thickness
				
					0.787 Inch | 20 Millimeter
			Thread Pitch Diameter Max
				
					4.68 Inch | 118.861 Millimeter
			Thread Pitch Diameter Min
				
					4.673 Inch | 118.701 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

