ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
KM-28 L/N
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
KM 28 ; LOCKNUT
180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread
Part #
KM28
BDI #
17199342
Details
95.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-28-L-N/p/17199342
Your Price
$ 95.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.4
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M140 X 2
Lockwasher/Lockplate Part Number
MB-28
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
3.086
Long Description
180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; 138.701MM Thread Pitch Diameter Min; 138.861MM Thread Pitch Diameter Max; MB-28 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.866 Inch | 22 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Thread Pitch Diameter Max
5.467 Inch | 138.861 Millimeter
Thread Pitch Diameter Min
5.461 Inch | 138.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh