![KM 32](/medias/INDREXXXXXXX-KM-LCKNT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzV8aW1hZ2UvanBlZ3xhREJtTDJnNFpDOHhNRFE1TnpFd056TXlPVEExTkM5SlRrUlNSVmhZV0ZoWVdGaGZTMDFmVEVOTFRsUmZNekF3ZURNd01DNXFjR2N8YzM5Mjk4MjZlZGQyYzYxNDE1NTlmOTA3Njc5YzZlNjY2MzMyMjNiOTQzMWNmOGQxNDg2MjllZGM3YmY3MjVkYg)
![KM 32](/medias/INDREXXXXXXX-KM-LCKNT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzV8aW1hZ2UvanBlZ3xhREJtTDJnNFpDOHhNRFE1TnpFd056TXlPVEExTkM5SlRrUlNSVmhZV0ZoWVdGaGZTMDFmVEVOTFRsUmZNekF3ZURNd01DNXFjR2N8YzM5Mjk4MjZlZGQyYzYxNDE1NTlmOTA3Njc5YzZlNjY2MzMyMjNiOTQzMWNmOGQxNDg2MjllZGM3YmY3MjVkYg)
ROLLWAY BEARING
ROLLWAY BEARING
KM 32
ROLLWAY BEARING ROLLWAY BEARING
Description
KM 32 BEARING LOCKNUT ; NON-RETURNABLE
Locknut; 210MM Outer Diameter; 28MM Nominal Thickness; M160 X 3 Thread Size; MB-32 Lockwasher Part Number; ISO Metric Thread
Part #
KM 32
BDI #
24005507
Details
664.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-32/p/24005507
Your Price
$ 664.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.59
EAN
0637410088351
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M160 X 3
Lockwasher/Lockplate Part Number
MB-32
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.71
Long Description
Locknut; 210MM Outer Diameter; 28MM Nominal Thickness; M160 X 3 Thread Size; MB-32 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
8.268 Inch | 210 Millimeter
Nominal Thickness
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh