DODGE
DODGE
KM 8 ; 723378
DODGE DODGE
Description
KM 8 LOCKNUT, USAF USDAF SPLIT-SPHERE SAF-XT SAFS, POR (SMARTCATALOG)
Locknut; 58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; MB 8 Lockwasher/Lockplate Part Number; ISO Metric
Part #
723378
BDI #
27304385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-8-;-723378/p/27304385
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
782476294595
Weight / US pound
0.19
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M40 X 1.5
Lockwasher/Lockplate Part Number
MB 8
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
723378
Weight / LBS
0.187
Long Description
Locknut; 58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; MB 8 Lockwasher/Lockplate Part Number; ISO Metric
Nominal Thickness
0.354 Inch | 9 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


