NTN
NTN
KM12
NTN NTN
Description
KM12 BEARING LOCKNUT ; M60X2MM THD 11MM WD LOCK TYPE
Locknut; 80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM12
BDI #
17146147
Details
66.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM12/p/17146147
Your Price
$ 66.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.178
EAN
4550253061014
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M60 X 2
Lockwasher/Lockplate Part Number
MB-12
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.392
Long Description
Locknut; 80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh