DODGE
DODGE
KM38 MM
DODGE DODGE
Description
KM38 MM LOCKNUT, USAF USN SAF-XT BEARING (SMARTCATALOG)
Locknut; 240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; MB 38 Lockwasher/Lockplate Part Number; ISO Metric
Part #
046302
BDI #
27307819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM38-MM/p/27307819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475937479
Weight / US pound
7.5
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M190 X 3
Lockwasher/Lockplate Part Number
MB 38
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46302
Weight / LBS
7.474
Long Description
Locknut; 240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; MB 38 Lockwasher/Lockplate Part Number; ISO Metric
Nominal Thickness
1.102 Inch | 28 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh