Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM6 https://www.bdiexpress.com/medias/INDNTNLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNTF8aW1hZ2UvanBlZ3xhR1JpTDJnd055OHhNRFV5TURBeE16QTNPRFUxT0M5SlRrUk9WRTVNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfGI3YmU0NmJlNGQwNzg2YTAzMzc0M2EzYzg1ZDRmZGExMzA4NDBhZDQ5ZDc5ODViMTFhZGIzZTc0N2IyNGZjNzA
17146141 Lock Nuts 

NTN NTN

KM6

Description

KM6 BEARING LOCKNUT ; M30 X 1.5MM THD 7MM WD LOCK TYPE

Locknut; 45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KM6

BDI #
17146141

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.04
EAN
4550253010647
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M30 X 1.5
Lockwasher/Lockplate Part Number
MB-6
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.095
Long Description
Locknut; 45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Min
1.143 Inch | 29.026 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Thread Pitch Diameter Max
1.148 Inch | 29.151 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh