SKF
SKF
KMK 5
SKF SKF
Description
KMK 5
38MM Outside Diameter; 9MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMK 5
BDI #
1416850
Details
2100.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMK-5/p/1416850
Your Price
RSD 2,100.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
7316571278209
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M25 X 1.5
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
38MM Outside Diameter; 9MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.354 Inch | 9 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


