WHITTET-HIGGINS
WHITTET-HIGGINS
PL-15
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PL-15 LOCKNUT ; 2.933-12 THRAED 3.875IN OD 0.604IN THK
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; PW-15 Lockwasher Part Number; UNS Thread
Part #
PL-15
BDI #
967328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PL-15/p/967328
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.345
EAN
0751968411505
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
2.933-12
Lockwasher/Lockplate Part Number
PW-15
Thread Name
UNS
Other Features
Precision | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PL-15
Weight / LBS
0.76
Long Description
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; PW-15 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
2.879 Inch | 73.127 Millimeter
Thread Pitch Diameter Max
2.884 Inch | 73.254 Millimeter
Nominal Thickness
0.604 Inch | 15.342 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


