WHITTET-HIGGINS
WHITTET-HIGGINS
RN-30
WHITTET-HIGGINS WHITTET-HIGGINS
Description
RN-30 REMOVAL NUT ; INCH THREADS
18 Threads per Inch; 8-5/16" Outside Diameter; 1-1/32" Nominal Thickness; 6.503-18 Thread Size; UNS Thread
Part #
RN-30
BDI #
967662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/RN-30/p/967662
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.449
EAN
0751968593003
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
6.503-18
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
RN-30
Weight / LBS
5.36
Long Description
18 Threads per Inch; 8-5/16" Outside Diameter; 1-1/32" Nominal Thickness; 6.503-18 Thread Size; UNS Thread
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
8.312 Inch | 211.125 Millimeter
Nominal Thickness
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh