DODGE
DODGE
419052
DODGE DODGE
Description
419052 LOCKWASHER
Lock Washer; 0.625" Bore
Part #
419052
BDI #
278731
Details
1.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/419052/p/278731
Your Price
$ 1.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.01
EAN
0782475347049
Product Group - BDI
M02284
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.03
Product Detail
Lock Washer
Product Specification
0.625" Bore
Long Description
Lock Washer; 0.625" Bore
