19380278
Lock Washers
DODGE
DODGE
50469 1/2 LOCKWASHER ZINC
DODGE DODGE
Description
50469 1/2 LOCKWASHER ZINC ; NON RETURNABLE
Lock Washer; 0.5" Bore; Zinc
Part #
50469 1/2 LOCKWASHER ZINC
BDI #
19380278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/50469-1-2-LOCKWASHER-ZINC/p/19380278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782475238033
Product Group - BDI
M02284
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
50469
Weight / LBS
0.01
Product Detail
Lock Washer
Product Specification
0.5" Bore; Zinc
Long Description
Lock Washer; 0.5" Bore; Zinc